1" Red Safety Lockout Hasp - 2 per Pack

Item #: 0099605

Cat #: 103537

UPC: 754473175221

Company wide:
0 in stock
Documents & Guides
Safety Lockout Hasp, Jaw: 1" Diameter, Color: Red, Includes: (2).

Overview

Safety Lockout Hasp, Jaw: 1" Diameter, Color: Red, Includes: (2).

Steel Lockout Hasps from Brady® have tamperproof interlocking tabs to prevent unauthorized opening.

Also known as: 754473175221, 103537, BRA103537

Specifications

Color: Red
Diameter: 1 in
Type: Lockout Hasp
Color: Red
Type: Lockout Hasp
Diameter: 1 in