16 AWG MTW, Black, 2500'

Item #: 0099599

Cat #: 16MTWSTRBLAX2500

UPC: 029892253707

$ 0.32 FT
Company wide:
30,000 in stock
Documents & Guides
16 AWG MTW 26-Strand Copper, Black, 600V, Machine Tool Wire, 2500 Foot Reel.

Overview

16 AWG MTW 26-Strand Copper, Black, 600V, Machine Tool Wire, 2500 Foot Reel.

MTW wire, also known as Machine Tool Wire, is a type of flexible hook-up wire often used in industrial machinery, control cabinets, and appliance wiring. It's known for its high flexibility, making it suitable for routing in tight spaces. MTW wire typically features stranded copper conductors and PVC insulation, rated for up to 600V and 90°C (dry) or 60°C (wet).

Also known as: 029892253707, 16MTWSTRBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded