LED Wrap Fixture

Item #: 0099590

Cat #: FMLWL 48 840

UPC: 888791197969

$ 74.88 EA
Company wide:
216 in stock
Documents & Guides
LED Wrap Fixture, 48", 40W, 120V Only/Non-Dimming, Color Temperature: 4000K

Overview

LED Wrap Fixture, 48", 40W, 120V Only/Non-Dimming, Color Temperature: 4000K

The FML series wrap fixture provides an LED lighting platform to deliver general ambient lighting for surface mount ceiling applications. The light engine delivers long life to and excellent color to ensure a quality, low-maintenance installation. Ideal for use in closets, foyers, hallways, corridors, bedrooms, offices, utility work areas and more.

Also known as: 888791197969, FMLWL 48 840, LITFMLWL48840, garage wrap

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 4600
Wattage: 40
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: No
Mounting: Flush
Volts AC: 120
Wattage: 40
Color: White
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 4600
Length: 4 ft, 48 in
Light Technology: LED