Aluminum Platform Stepladders

Item #: 0099553

Cat #: P374

UPC: 051751010657

$ 327.35 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 4ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 24-3/4 In; Spread: 42-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.900

Overview

Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 4ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 24-3/4 In; Spread: 42-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.900

The P374 Aluminum 4ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted. A full set of rear horizontals are spaced one foot apart. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the bottom of the rail.

Also known as: 051751010657, P374, WERP374

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum