4" Non-IC Housing, Air-Tite, Remodel

Item #: 0099546

Cat #: E4RTATSB

UPC: 080083751501

$ 19.43 EA
Company wide:
135 in stock
Documents & Guides
4 Inch NON-IC Air-Tite, Remodel, 120V with Adjustable Socket Bracket

Overview

4 Inch NON-IC Air-Tite, Remodel, 120V with Adjustable Socket Bracket

The E4RTATSB is a remodel Non-IC Air-TiteTM housing optimized and listed for EISA compliant tungsten-halogen lamps, CFL and LED lamps as well as incandescent. Housing features an adjustable socket bracket, and is suitable for residential or commercial applications. Installation in non-insulated ceilings with Air-Tite code compliant construction. If insulation is present it must be kept 3” from all sides of the housing. May be retrofit with compatible Halo LED lighting systems.

Also known as: 080083751501, E4RTATSB, HALE4RTATSB

Specifications

Diameter: 4 in
Diameter: 4 in