
Panel For Enclosure, 36" x 36", Steel/White
Item #: 0099536
Cat #: NP3636
UPC: 786725365579
Company wide:
0
in stock
Panel For Enclosure, Back Panel for C Series, 36 x 36 Inch, Panel Size: 34 x 34 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, Back Panel for C Series, 36 x 36 Inch, Panel Size: 34 x 34 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
The NP Series back panels are used in many large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412. These back panels allow the user to mount many types of electrical components.
Also known as: 786725365579, NP3636, WIENP3636C
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Color: | White |
| Width: | 36 in |
| Material: | Carbon Steel |
| Height: | 36 in |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Width: | 36 in |
| Height: | 36 in |
| Color: | White |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |