Ring Type Meter Socket

Item #: 0099507

Cat #: U227MTB/22

UPC: 784572232662

$ 4414.47 EA
Company wide:
0 in stock
Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Surface Mount, Type 3R G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ring Type Meter Socket, Up to 240 Volts Alternating Current, 3 Phase, 60 Hertz, Single Mechanical Line Side and Single Mechanical Load Side Connector, Surface Mount, Type 3R G90 Galvanized Steel w/ Powder Coat Finish., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572232662, U227MTB/22, MLBU227MTB22

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65