423' Floor-Heating Cable Kit, 1320W

Item #: 0099495

Cat #: N1C110

UPC: 620713030134

$ 709.58 EA
Company wide:
3 in stock
Documents & Guides
Floor-Heating Cable Kit, 1320 Watts, 10.8 Amp, 110 SQ-Foot, Length: 423 Feet

Overview

Floor-Heating Cable Kit, 1320 Watts, 10.8 Amp, 110 SQ-Foot, Length: 423 Feet
Also known as: 620713030134, N1C110, NUHN1C110

Specifications

Length: 410 ft
Volts AC: 120
Material: PVC, Tin Plated Copper
Wattage: 1.250 kW
Length: 410 ft
Material: PVC, Tin Plated Copper
Volts AC: 120
Wattage: 1.250 kW