CC 600 P 16AWG/2c UL/CSA AWM Flexible Tear Resistant Cable

Item #: 0099476

Cat #: 2611602

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
CC600P Oil Resistant Pur Flexible Control Cable Multiconductor 16/2C UL CSA 600V

Overview

CC600P Oil Resistant Pur Flexible Control Cable Multiconductor 16/2C UL CSA 600V
Also known as: 2611602, SAB02611602

Specifications

Type: Chemical Resistant
Material: Copper, PUR
Color: Gray
Volts AC: 600
Stranding: Stranded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PUR
Volts AC: 600