Floor Box Cover, 1-Gang, Type: Single Service, Brass

Item #: 0099468

Cat #: 829CK-3/4

UPC: 786564266471

$ 72.54 EA
Company wide:
0 in stock
1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 3/4" Opening). Device Type: Communication Cable. Color: Brass.

Overview

1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 3/4" Opening). Device Type: Communication Cable. Color: Brass.

Flush brass communication cover plate (2 5/8" and 3/4" diameter trade size screw plugs) with four mounting screws.

Also known as: 786564266471, 829CK-3/4, WMD829CK34, 30 amp recepticle

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass