Floor Box Cover, 1-Gang, Type: Single Service, Brass

Item #: 0099467

Cat #: 829CK-1/2

UPC: 786564277927

$ 69.41 EA
Company wide:
0 in stock
1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 1/2" Opening). Device Type: Communication Cable. Color: Brass.

Overview

1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 1/2" Opening). Device Type: Communication Cable. Color: Brass.

Flush brass communication cover plate (2 5/8" and 1/2" diameter trade size screw plugs) with four mounting screws.

Also known as: 786564277927, 829CK-1/2, WMD829CK12

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass