Floor Box Cover, 1-Gang, Type: Single Service, Brass

Item #: 0099466

Cat #: 829CK-1

UPC: 786564082927

$ 72.54 EA
Company wide:
32 in stock
1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 1" Opening). Device Type: Communication Cable. Color: Brass

Overview

1-Gang, Floor Box Cover, Metallic, Cover Type: Single Service (2-5/8" or 1" Opening). Device Type: Communication Cable. Color: Brass

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564082927, 829CK-1, WMD829CK1

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass