Abandon Plug, Diameter: 1/2", Brass

Item #: 0099462

Cat #: 825A-1/2

UPC: 786564264606

$ 21.31 EA
Company wide:
0 in stock
Brass Abandon Plug. Diameter: 1/2". For use with: 825CK Brass Conversion Kit Cover.

Overview

Brass Abandon Plug. Diameter: 1/2". For use with: 825CK Brass Conversion Kit Cover.

1/2" (12.7mm) diameter brass abandon plug. Thread size is pipe thread size.

Also known as: 786564264606, 825A-1/2, WMD825A12

Specifications

Material: Brass
Material: Brass