5" Frost Dome Glass Lens, Wet Location, Matte White

Item #: 0099433

Cat #: 5150WH

UPC: 080083743780

Company wide:
0 in stock
Documents & Guides
5 Inch Frost Dome Glass Lens, Wet Location, Self-Flange, Matte White

Overview

5 Inch Frost Dome Glass Lens, Wet Location, Self-Flange, Matte White

The E26 series 5 shower trim has a low profile dome frost glass lens. Torsion spring retention holds the trim tight to the ceiling and has a socket supporting internal reflector. The self-flanged trim ring is sized to hide gaps caused by construction tolerances and is compatible with numerous lamp options.

Also known as: 080083743780, 5150WH, HAL5150WH

Specifications

Mounting: Recessed
Color: Matte White
Type: Shower Trim
Mounting: Recessed
Type: Shower Trim
Color: Matte White