RadioRA 2 Wall Mount Keypad, Ivory

Item #: 0099401

Cat #: RRD-W3BSRL-IV

UPC: 027557988841

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Ivory

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Ivory

RadioRAR 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. RadioRAR 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. Replacement Kits are available in a variety of colors and with custom engraving to clearly identify each button’s function. The flexible design of the keypads allow the color, number of buttons, and the configuration of the buttons to be changed after the keypad is installed.

Also known as: 027557988841, RRD-W3BSRL-IV, LUTRRDW3BSRLIV

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Ivory
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2