Tray Cable, TC-ER, 10/3 XHHW-2, 600V

Item #: 0099372

Cat #: OMNAF11003

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, TC-ER, 10/3 XHHW-2, 600V, Rated 90 Deg. Celsius, CPE Jacket, EPR Insulation

Overview

Tray Cable, TC-ER, 10/3 XHHW-2, 600V, Rated 90 Deg. Celsius, CPE Jacket, EPR Insulation
Also known as: OMNAF11003

Specifications

Gauge: 10 AWG
Color: Blue
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Conductors: 3
Material: Copper
Color: Blue
Jacket: PVC
Volts AC: 600