10 AWG THHN/THWN-2 Solid Copper White w/Blue Strip

Item #: 0099370

Cat #: 10THHNCSOLWHIBLU50

UPC: 048243962082

$ 0.48 FT
Company wide:
22,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, White with Blue stripe, 500 foot Spool.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, White with Blue stripe, 500 foot Spool.
Also known as: 048243962082, 10THHNCSOLWHIBLU50

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Color: White/Blue
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid