10 AWG THHN/THWN-2 Solid Copper White w/Red Strip

Item #: 0099368

Cat #: 10THHNCSOLWHIRED50

UPC: 048243962044

$ 0.47 FT
Company wide:
3,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, White with Red stripe, 500 foot Spool.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, White with Red stripe, 500 foot Spool.
Also known as: 048243962044, 10THHNCSOLWHIRED50

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Color: White/Red
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid