10THHN/THWN-2 CU SOL WHI W/ BLA STRP

Item #: 0099367

Cat #: 10THHNCSOLWHIBLAX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2 CU SOL WHI W/ BLA STRP

Overview

10THHN/THWN-2 CU SOL WHI W/ BLA STRP
Also known as: 10THHNCSOLWHIBLAX5

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid