PROGRESS P2018-09

Item #: 0099356

Cat #: P2018-09

UPC: 785247167142

$ 91.50 EA
Company wide:
0 in stock
Documents & Guides
PROGRESS P2018-09

Overview

PROGRESS P2018-09
Also known as: 785247167142, P2018-09, PROP201809

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall