Round Junction Box, 2600 Series Raceway, Steel

Item #: 0099339

Cat #: 2642D

UPC: 786776084818

$ 27.82 EA
Company wide:
1 in stock
Steel, Junction Box. 2600 Series. Size: 5" Diameter, 1" Height. Includes: 1/2", 3/4" KOs, (2) 2600WC Wire Clips. Paintable Galvanized Finish.

Overview

Steel, Junction Box. 2600 Series. Size: 5" Diameter, 1" Height. Includes: 1/2", 3/4" KOs, (2) 2600WC Wire Clips. Paintable Galvanized Finish.

Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.

Also known as: 786776084818, 2642D, WMD2642D

Specifications

Height: 1 in
Diameter: 5 in
Material: Steel
Height: 1 in
Material: Steel
Diameter: 5 in