Electronic Photocontrol, 1000W, 105-305VAC

Item #: 0099338

Cat #: EK4436SM

UPC: 078275148406

$ 45.67 EA
Company wide:
0 in stock
Documents & Guides
Electronic Photocontrol, Stem Mount, 1000 Watts, 105-305 Volts AC

Overview

Electronic Photocontrol, Stem Mount, 1000 Watts, 105-305 Volts AC

NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.

Also known as: 078275148406, EK4436SM, IMTEK4436SM

Specifications

Color: Gray
Wattage: 1000
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: Gray
Standards: California Proposition 65
Wattage: 1000
Volts AC Range: 120 - 277