Rack Angles, 19 In. Tapped(2)

Item #: 0099337

Cat #: PRA198TP

UPC: 783510402693

Company wide:
0 in stock
Documents & Guides
Rack Angles, 19 In. Tapped(2), Bulletin P20 (proline Modular Enclosures), Size/dims: Fit Pc/sy, Material/finish: Steel/zinc

Overview

Rack Angles, 19 In. Tapped(2), Bulletin P20 (proline Modular Enclosures), Size/dims: Fit Pc/sy, Material/finish: Steel/zinc

nVent HOFFMAN HOFPRA198TP 19-IN. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-IN. Rack Angles are fixed directly into a 600-MM wide enclosure frame. To mount 19-IN. Rack Angles in 700- or 800-MM wide frames, use frame reducing brackets.

Also known as: 783510402693, PRA198TP, HOFPRA198TP

Specifications

Material: Steel
Material: Steel