
Raceway Blank End Fitting, 2400 Series, Steel, Ivory
Item #: 0099314
Cat #: V2410B
UPC: 786776189476
$ 1.65 EA
Company wide:
1
in stock
Documents & Guides
Steel, Blank End Fitting, 2400 Series. Size: 1-3/16". Ivory
Overview
Steel, Blank End Fitting, 2400 Series. Size: 1-3/16". Ivory
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776189476, V2410B, WMDV2410B
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |