
Raceway Entrance End Fitting, 2400 Series, Steel, Ivory, 1/2" KO
Item #: 0099312
Cat #: V2410A
UPC: 786776094725
$ 10.84 EA
Company wide:
18
in stock
Documents & Guides
Steel, Entrance End Fitting, 2400 Series. SIze: 2" Length, 1-5/8" Height, 1-3/16" Width. For use with: 1/2" Trade Size Conduit, Armord Cable. Ivory.
Overview
Steel, Entrance End Fitting, 2400 Series. SIze: 2" Length, 1-5/8" Height, 1-3/16" Width. For use with: 1/2" Trade Size Conduit, Armord Cable. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway
Also known as: 786776094725, V2410A, WMDV2410A
Specifications
| Width: | 1 3/16 in |
| Height: | 1 5/8 in |
| Length: | 2 in |
| Color: | Ivory |
| Material: | Steel |
| Width: | 1 3/16 in |
| Length: | 2 in |
| Material: | Steel |
| Height: | 1 5/8 in |
| Color: | Ivory |