Raceway Base & Cover, V2400 Series, Steel, Ivory, 5' Long

Item #: 0099309

Cat #: V2400BC

UPC: 786776094589

$ 4.95 FT
Company wide:
85 in stock
Steel, Base & Cover, V2400 Series. Size: 5' Length, 7/8" Height, 1 29/32" Width, Ivory.

Overview

Steel, Base & Cover, V2400 Series. Size: 5' Length, 7/8" Height, 1 29/32" Width, Ivory.

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776094589, V2400BC, WMDV2400BC

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory