PLGMD 6FT. SGL CRT 18IN.OC 2400 IVY

Item #: 0099308

Cat #: V24GB618

UPC: 786776085457

$ 85.06 EA
Company wide:
1 in stock
6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GB Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GB Finish - Ivory
Also known as: 786776085457, V24GB618, WMDV24GB618

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel