PLGMD 5FT. SGL CRT 12IN.OC 2400 IVY

Item #: 0099304

Cat #: V24GB512

UPC: 786776085426

$ 86.17 EA
Company wide:
0 in stock
5 ' Steel Plugmold Multioutlet Strip with 5 single outlets spaced 12"

Overview

5 ' Steel Plugmold Multioutlet Strip with 5 single outlets spaced 12"
Also known as: 786776085426, V24GB512, WMDV24GB512

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory