PLGMD 5FT.SGL CRT 6IN.OC 2400 IVORY

Item #: 0099302

Cat #: V24GB506

UPC: 786776085419

$ 128.46 EA
Company wide:
0 in stock
5' Steel Plugmold Multioutlet Strip with 10 single receptacles spaced 6"

Overview

5' Steel Plugmold Multioutlet Strip with 10 single receptacles spaced 6"
Also known as: 786776085419, V24GB506, WMDV24GB506

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory