
Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
Item #: 0099284
Cat #: G20GB612
UPC: 786776091915
$ 89.78 EA
Company wide:
1
in stock
Documents & Guides
Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
Overview
Plugmold, 6 Single Outlets, 12" Centers, 6' Length, Gray
The selection of lengths and fittings in a variety of finishes provides a versatile solution for many applications. Plugmold sections offer single or alternating circuits, standard, or isolated ground receptacles, Snapicoil ® harnesses of prewired receptacles, and cord ended units.
Also known as: 786776091915, G20GB612, WMDG20GB612
Specifications
| Color: | Gray |
| Material: | Steel |
| Length: | 6 ft |
| Color: | Gray |
| Length: | 6 ft |
| Material: | Steel |