Plgmd 6ft. 2 Crt 12in. Oc 2000 Gray

Item #: 0099282

Cat #: G20GBA612

UPC: 786776096804

$ 109.73 EA
Company wide:
0 in stock

Overview

W-mold G20gba612 Gry 4w2ckt plugmld
Also known as: 786776096804, G20GBA612, WMDG20GBA612

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel