1600 Flexible Corduct

Item #: 0099277

Cat #: BK1600-10

UPC: 786776060607

$ 4.25 FT
Company wide:
60 in stock
Non-Metallic, Flexible Corduct. 1600 Series. Size: 10' Length, 3-11/32" Width, 30/32" Height. Color: Black.

Overview

Non-Metallic, Flexible Corduct. 1600 Series. Size: 10' Length, 3-11/32" Width, 30/32" Height. Color: Black.

Corduct 1200/1400/1600 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.

Also known as: 786776060607, BK1600-10, WMDBK160010, speed bump

Specifications

Color: Black
Length: 10 ft
Color: Black
Length: 10 ft