Ferrule, Single Insulated, Wire Range: 16 AWG, Material: Copper

Item #: 0099275

Cat #: F4003

UPC: 786210336725

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
Ferrule, Single Insulated, Wire Range: 16 AWG, Type: OLD DIN, Material: Copper

Overview

Ferrule, Single Insulated, Wire Range: 16 AWG, Type: OLD DIN, Material: Copper
Also known as: 786210336725, F4003, THBF4003

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper