Line & Load Terminals, Molded Case Breaker, 20A, Pressure Type, (Kit Package Of 3)

Item #: 0099247

Cat #: 3T20FB

UPC: 786679970560

$ 19.80 EA
Company wide:
4 in stock
Documents & Guides
Line and Load Terminals, Molded Case, Circuit Breaker, Accessory, 20 Amp, #14 - 10 AWG Cu/Al, Q18, Series C, Pressure Type, (Kit Package Of 3)

Overview

Line and Load Terminals, Molded Case, Circuit Breaker, Accessory, 20 Amp, #14 - 10 AWG Cu/Al, Q18, Series C, Pressure Type, (Kit Package Of 3)

Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679970560, 3T20FB, CUT3T20FB

Specifications

Amps: 20
Type: Terminal Lugs
Allowable Gauge Range: 14 - 10
Amps: 20
Allowable Gauge Range: 14 - 10
Type: Terminal Lugs