10 Amp British Standard BS88 Fuse, Size LET, 240VAC/150VDC

Item #: 0099237

Cat #: 10LET

UPC: 051712830461

$ 167.41 EA
Company wide:
0 in stock
Documents & Guides
10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LET, 240 Volt AC / 150 Volt DC, 200,000 Amp Interrupting Rating

Overview

10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LET, 240 Volt AC / 150 Volt DC, 200,000 Amp Interrupting Rating

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards

Also known as: 051712830461, 10LET, BUS10LET

Specifications

Amps: 10
Type: Fuse, British Standard
Volts AC: 240
Volts DC: 150
Speed: High-Speed
Amps: 10
Volts AC: 240
Speed: High-Speed
Type: Fuse, British Standard
Volts DC: 150