Electronic Dimming Ballast 1-Lamp 120-277V

Item #: 0099235

Cat #: IZT-154-D-35M

UPC: 781087134634

$ 197.58 EA
Company wide:
32 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 Powerline Series, 28W, 1 Lamp

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 Powerline Series, 28W, 1 Lamp
Also known as: 781087134634, IZT-154-D-35M, ADVIZT154D35M

Specifications

Wattage: 28
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Electronic
Light Technology: Fluorescent