Cable Grip, 1/2", 0.217" - 0.472", Nylon

Item #: 0099209

Cat #: 1555.N0500.12

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Grip, 1/2 Inch, 0.217 Inch - 0.472 Inch, Nylon, Grey

Overview

Cable Grip, 1/2 Inch, 0.217 Inch - 0.472 Inch, Nylon, Grey
Also known as: 1555.N0500.12, AME1555.N0500.12

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.217 - 0.472 in
Diameter: 1/2 in
Diameter Range: 0.217 - 0.472 in
Material: Nylon