
Lug Kit, 400A, 3P, 3/0AWG - 250MCM, for Molded Case, Breaker, K Frame
Item #: 0099207
Cat #: 3T400K
UPC: 786679149430
$ 231.40 EA
Company wide:
0
in stock
Documents & Guides
Lug Kit, 3-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame
Overview
Lug Kit, 3-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679149430, 3T400K, CUT3T400K
Specifications
| Poles: | 3 |
| Type: | Terminal Lug |
| Amps: | 400 |
| Mounting: | Breaker |
| Allowable Gauge Range: | 3/0 - 250 |
| Poles: | 3 |
| Amps: | 400 |
| Allowable Gauge Range: | 3/0 - 250 |
| Type: | Terminal Lug |
| Mounting: | Breaker |