C-h Y48g24t06n 6 Kva Type Ept Trans

Item #: 0099145

Cat #: Y48G24T06N

UPC: 786680130205

$ 3664.98 EA
Company wide:
0 in stock
Documents & Guides
6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 240v Delta, 115 Degree C, Aluminum Windings

Overview

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 240v Delta, 115 Degree C, Aluminum Windings
Also known as: 786680130205, Y48G24T06N, CUTY48G24T06N

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 240 Delta
Type: Dry Type Transformer
Primary Voltage: 480 Delta