GOOSENECK STYLE1 13W NEUTRAL LED ANGLED CONE SHADE WHITE

Item #: 0099141

Cat #: GN1LED13NACW

UPC: 019813028804

$ 570.07 EA
Company wide:
0 in stock
Documents & Guides
GOOSENECK STYLE1 13W NEUTRAL LED ANGLED CONE SHADE WHITE

Overview

GOOSENECK STYLE1 13W NEUTRAL LED ANGLED CONE SHADE WHITE
Also known as: 019813028804, GN1LED13NACW, RABGN1LED13NACW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED