Breaker, Lug in/Lug Out, 3P, 100A, 240VAC, 10kAIC

Item #: 0099088

Cat #: QC3100H

UPC: 786679240304

$ 995.13 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC

Overview

100 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679240304, QC3100H, CUTQC3100H

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA