Breaker, Lug in/Lug Out, 3P, 15A, 240VAC, 10kAIC

Item #: 0099085

Cat #: QC3015H

UPC: 786679240045

$ 708.05 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

15 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Also known as: 786679240045, QC3015H, CUTQC3015H

Specifications

Mounting: Panel
Poles: 3
Amps: 15
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 15
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA