Pagoda Exhaust V /115v Fan W Cord, Steel, Lt. Gray
Item #: 0099063
Cat #: PPT1C
UPC: 783510110956
$ 1296.86 EA
Company wide:
0
in stock
Documents & Guides
Pagoda Exhaust V /115v Fan W Cord, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: Fits Solid Tops, Material/finish: Steel/ltgray
Overview
Pagoda Exhaust V /115v Fan W Cord, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: Fits Solid Tops, Material/finish: Steel/ltgray
Bulletin Dthrm (datacom Thermal Management Products), Size/dims: Fits Solid Tops Pagoda Exhaust V /115v Fan W Cord
Also known as: 783510110956, PPT1C, HOFPPT1C
Features & Benefits
- Axial fan and finger guard mounted in housing
- Drip-protected, raised cover is removable from the inside of the enclosure
- 115V or 230V versions with lead wires
- 115V power cord option
- Rated UL Type 1; installing this component on an enclosure brings the enclosure rating to UL Type 1
- Includes gasket and mounting hardware
Specifications
| Color: | Light Gray |
| Weight: | 8 lb |
| IP/NEMA Rating: | IP55 |
| Volts AC: | 115 |
| Finish: | Powder Coated |
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Finish: | Powder Coated |
| Weight: | 8 lb |
| Volts AC: | 115 |