Breaker, Molded Case, 400A, 3P, 600V, 250 VDC, 35 kAIC, Type KD

Item #: 0099019

Cat #: KD3400

UPC: 786679349199

$ 4592.84 EA
Company wide:
4 in stock
Documents & Guides
400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals

All Eaton’s K-Frame circuit breakers are HACR rated. J-Frame circuit breakers are available as individual components (frame, trip unit, terminals), or factory assembled complete breakers. J-Frame circuit breakers with non-interchangeable trip units are suitable for reverse feed use

Also known as: 786679349199, KD3400, CUTKD3400

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400
Interrupt Rating AC: 35 kA