Breaker, Molded Case, 150A, 3P, 600V, 250 VDC HMCP

Item #: 0098989

Cat #: HMCP150U4C

UPC: 786679150870

$ 3066.31 EA
Company wide:
8 in stock
150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 750 - 2500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).

Overview

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 750 - 2500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).
Eaton Series C motor circuit protector Catalog#:HMCP150U4C Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 4 starter, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 150A
Also known as: 786679150870, HMCP150U4C, CUTHMCP150U4C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150