Breaker, 400A, 3P, 600V, 250 VDC, Frame Only, Type KD

Item #: 0098978

Cat #: HKD3400F

UPC: 786679661956

$ 11197.48 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-Pole, Series C, NEMA, K-Frame, Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, Frame Only, No Trip Mechanism, No Lugs

Overview

400 Amp, 3-Pole, Series C, NEMA, K-Frame, Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, Frame Only, No Trip Mechanism, No Lugs

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679661956, HKD3400F, CUTHKD3400F, BREAKER

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Mounting: Panel
Volts DC: 250
Type: Breaker; Molded Case
Poles: 3
Amps: 400
Volts AC: 600