1
more

Breaker, 80A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0098968
Cat #: HFD3080
UPC: 786679173282
$ 2244.65 EA
Company wide:
0
in stock
Documents & Guides
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes: Load Terminals only
Overview
80 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes: Load Terminals only
Also known as: 786679173282, HFD3080, CUTHFD3080
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 80 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 80 |
| Interrupt Rating AC: | 65 kA |