Breaker, 70A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 0098967

Cat #: HFD3070

UPC: 786679175873

$ 2244.65 EA
Company wide:
1 in stock
Documents & Guides
70 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

70 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Type HFD Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. Includes Terminals on Load End Only. All Eaton’s F-Frame circuit breakers are HACR rated. All circuit breakers 10 through 30 amperes are suitable for HID (high intensity discharge) use

Also known as: 786679175873, HFD3070, CUTHFD3070

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70
Interrupt Rating AC: 65 kA