Breaker, 70A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

Item #: 0098960

Cat #: GHB2070

UPC: 786679172520

$ 437.49 EA
Company wide:
34 in stock
70 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip

Overview

70 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip

Our MCCBs provide you unmatched circuit protection in alternative energy, commercial, industrial, mining, and military applications when protecting conductors against overloads and short circuits. 

Also known as: 786679172520, GHB2070, CUTGHB2070, GHB

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 70
Interrupt Rating AC: 14 kA