1
more

Breaker, Molded Case, 125A, 3P, 600V, 250 VDC, 35 kAIC, Type FD
Item #: 0098951
Cat #: FD3125
UPC: 786679305782
$ 3489.73 EA
Company wide:
4
in stock
Documents & Guides
125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Overview
125 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Eaton Series C complete molded case circuit breaker Catalog#:FD3125 Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 125A, 600 Vac
Also known as: 786679305782, FD3125, CUTFD3125
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 125 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 125 |